Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/4 in Drive Impact Socket Standard Socket, Black Oxide, 1/2 in

  • Mfr # 4LXY4

  • Zoro # G3015704


product price: $1.65
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 11/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXY4
Zoro #
G3015704
UPC #
190735852606
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
1/2 in
Overall Length
1 11/16 in
Socket Depth
Standard
Socket Size
1/2 in
Socket Length
1 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Yes
Category Type
Impact Socket
Standards
DIN 3121
Output Type
6 pt
Socket Type
Standard
Measurement Type
SAE
Drive Type
Impact
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Compatible Fastener Type
Bolts
Locking
Yes
Non-Magnetic
No
Non-Sparking
No
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Bolt Clearance
7.2 mm
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

If you are looking for a durable impact socket, the Westward 4LXY4 1/2" Size 6 Pt Black Oxide Impact Socket is the perfect choice. This impact socket has a black oxide finish and alloy steel material. The 1 11/16 in. overall length means it will fit most fasteners easily. It is made with six points for extra strength and torque power. Designed to work with an impact wrench, this SAE socket is easy to use and install on your tool. If you want a high quality impact socket that will last, the Westward 4LXY4 1/2" Size 6 Pt Black Oxide Impact Socket is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.