Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/4 in Drive Impact Socket, Standard Socket, Black Oxide, 3/16 in

  • Mfr # 4LYL8

  • Zoro # G3116802


product price: $5.25
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 57/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LYL8
Zoro #
G3116802
UPC #
190735853658
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
3/16 in
Overall Length
1 57/64 in
Socket Depth
Standard
Socket Size
3/16 in
Socket Length
1 57/64 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Impact Rated
Yes
Standards
Federal Specification GGG-W-660A, ANSI B107.6
Material
Chrome Molybdenum Alloy Steel
Features
Magnetic
Output Type
6 pt
Category Type
Impact Socket
Drive Type
Impact
Measurement Type
SAE
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Non-Magnetic
No
Locking
No
Insulated
No
Compatible Fastener Type
Bolts
Shop By
Closeouts
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 3/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/4 in, SAE, Impact Rated Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.