Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/4 in Drive Impact Socket, Standard Socket, Black Oxide, Steel, 13 mm

  • Mfr # 4LYL4

  • Zoro # G3084286


product price: $5.59
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 57/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LYL4
Zoro #
G3084286
UPC #
190735853610
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
13mm
Overall Length
1 57/64 in
Socket Depth
Standard
Socket Length
1 57/64 in
Socket Size
13 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Features
Magnetic
Output Type
6 pt
Impact Rated
Yes
Standards
Federal Specification GGG-W-660A, ANSI B107.6
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Measurement Type
Metric
Drive Type
Impact
Insulated
No
Non-Magnetic
No
Locking
No
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
No
Compatible Fastener Type
Bolts
Shop By
Closeouts
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Product details about the WESTWARD - 4LYL4 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WESTWARD - 4LYL4 Impact Socket is a metric-sized tool, specifically designed with a socket size of 13mm. It features an overall length and socket length of 1 57/64 inches, making it suitable for tasks requiring precision and control. The drive size is set at 1/4 inch, which aligns well with standard measurements in construction and repair work. This impact socket also boasts a six-point output type, providing adequate grip on bolts.
Constructed from durable alloy steel, the WESTWARD - 4LYL4 Impact Socket is built to withstand high-impact usage. Its black oxide finish not only adds to its aesthetic appeal but also enhances its resistance against corrosion and wear over time. Despite being non-insulated and non-sparking, this impact socket comes equipped with magnetic features that can assist in holding fasteners securely during operation.
This product adheres to Federal Specification GGG-W-660A and ANSI B107.6 standards, demonstrating its commitment to quality performance under various working conditions. While it's not tether ready or locking-enabled, it's compatible with bolt-type fasteners—a common requirement across many industries—making it a versatile addition to any toolbox or workshop setup.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.