Zoro Homepage
This item is Discontinued.
Westward WESTWARD 1/4 in Drive Impact Socket, Standard Socket, Black Oxide, Steel, 9/16 in 4LYN8

WESTWARD 1/4 in Drive Impact Socket, Standard Socket, Black Oxide, Steel, 9/16 in (Discontinued)

  • Mfr # 4LYN8
  • Zoro # G2879082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LYN8
Zoro #
G2879082
UPC #
190735853740
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
9/16 in
Overall Length
1 57/64 in
Socket Depth
Standard
Socket Length
1 57/64 in
Socket Size
9/16 in

Description

Impact Socket, Socket Size 9/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/4 in, SAE, Impact Rated Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.