Zoro Homepage

WESTWARD 3/4 in Drive, 1-1/4" SAE Socket, 12 Points, Steel, Chrome, 1 1/4 in

  • Mfr # 5MX82

  • Zoro # G3181421


product price: $18.19
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 3/16 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MX82
Zoro #
G3181421
UPC #
190735865347
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-1/4"
Overall Length
2 3/16 in
Socket Depth
Standard
Socket Sizes
1-1/4 in
Socket Size
1 1/4 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard
Drive Type
Hand
Output Type
12 pt
Material
Alloy Steel
Tether Capable
Tether Capable
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
12-Point
Locking
No
Insulated
No
Non-Sparking
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 1 1/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.