Zoro Homepage

WESTWARD 3/4 in Drive, 1-3/16" SAE, Socket, 6 Points, Steel, Chrome, 1 3/16 in

  • Mfr # 10E302

  • Zoro # G5087975


product price: $23.79
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 17/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E302
Zoro #
G5087975
UPC #
190735722954
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-3/16"
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Sizes
1-3/16 in
Socket Size
1 3/16 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.110
Socket Type
Deep
Category Type
Hex Socket
Drive Type
Hand
Output Type
6 pt
Tether Capable
Tether Capable
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
Yes
Locking
No
Product Type
Socket
Bolt Clearance
1 1/16 in
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Socket, Socket Size 1 3/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Bolt Clearance 1 1/16 in, Standards ASME B107.110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.