Zoro Homepage

WESTWARD 3/4 in Drive, 1-3/8" SAE Socket, 6 Points, Steel, Chrome, 1 3/8 in

  • Mfr # 10E280

  • Zoro # G5087905


product price: $15.39
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 5/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E280
Zoro #
G5087905
UPC #
190735722749
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-3/8"
Overall Length
2 5/16 in
Socket Depth
Standard
Socket Sizes
1-3/8 in
Socket Size
1 3/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Category Type
Hex Socket
Tether Capable
Tether Capable
Standards
DIN
Socket Type
Standard
Output Type
6 pt
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Non-Sparking
No
Socket Shape
6-Point
Insulated
No
Locking
No
Tether Ready
Yes
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket, Socket Size 1 3/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.