Zoro Homepage

WESTWARD 3/4 in Drive, 15/16" SAE, Socket, 6 Points, Steel, Chrome, 15/16 in

  • Mfr # 10E297

  • Zoro # G5087941


product price: $18.29
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 17/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E297
Zoro #
G5087941
UPC #
190735722916
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
15/16"
Overall Length
3 17/32 in
Socket Sizes
15/16 in
Socket Depth
Deep
Socket Size
15/16 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Standards
ASME B107.110
Output Type
6 pt
Drive Type
Hand
Material
Alloy Steel
Category Type
Hex Socket
Socket Type
Deep
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
Yes
Locking
No
Insulated
No
Product Type
Socket
Includes Locking
Locking Not Included
Bolt Clearance
23/32 in
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 15/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Bolt Clearance 23/32 in, Standards ASME B107.110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.