Zoro Homepage

WESTWARD 3/4 in Drive, 2-1/4" SAE Socket, 12 Points, Steel, Chrome, 2 1/4 in

  • Mfr # 45J209

  • Zoro # G5301082


product price: $38.59
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J209
Zoro #
G5301082
UPC #
190735834169
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
2-1/4"
Overall Length
3 in
Socket Depth
Standard
Socket Sizes
2-1/4 in
Socket Size
2 1/4 in

Description

Socket, Socket Size 2 1/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.