Zoro Homepage

WESTWARD 3/4 in Drive, 21mm Metric Socket, 6 Points, Steel, Chrome, 21 mm

  • Mfr # 10E339

  • Zoro # G1990591


product price: $20.59
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 17/32 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E339
Zoro #
G1990591
UPC #
190735723326
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
21mm
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Sizes
21mm
Socket Size
21 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Output Type
6 pt
Tether Capable
Tether Capable
Standards
ASME B107.110
Socket Type
Deep
Material
Alloy Steel
Category Type
Hex Socket
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Insulated
No
Locking
No
Tether Ready
Yes
Non-Sparking
No
Socket Shape
6-Point
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Bolt Clearance
23/32 in
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 21 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Bolt Clearance 23/32 in, Standards ASME B107.110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.