Zoro Homepage

WESTWARD 3/4 in Drive, 22mm Metric Socket, 12 Points, Steel, Chrome, 22 mm

  • Mfr # 5MX45

  • Zoro # G3312321


product price: $9.89
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MX45
Zoro #
G3312321
UPC #
190735865026
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
22mm
Overall Length
2 in
Socket Sizes
22mm
Socket Depth
Standard
Socket Size
22 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Output Type
12 pt
Tether Capable
Tether Capable
Socket Type
Standard
Drive Type
Hand
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Socket Shape
12-Point
Non-Sparking
No
Tether Ready
Yes
Locking
No
Product Type
Socket
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Socket, Socket Size 22 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.