Zoro Homepage

WESTWARD 3/4 in Drive, 26mm Metric Socket, 6 Points, Steel, Chrome, 26 mm

  • Mfr # 10E343

  • Zoro # G9745547


product price: $21.09
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 17/32 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E343
Zoro #
G9745547
UPC #
190735723364
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
26mm
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Sizes
26mm
Socket Size
26 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Material
Alloy Steel
Socket Type
Deep
Category Type
Hex Socket
Output Type
6 pt
Standards
ASME B107.110
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Locking
No
Non-Sparking
No
Insulated
No
Socket Shape
6-Point
Tether Ready
Yes
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Bolt Clearance
7/8 in
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Socket, Socket Size 26 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Bolt Clearance 7/8 in, Standards ASME B107.110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.