Zoro Homepage

WESTWARD 3/4 in Drive, 28mm Metric Socket, 12 Points, Steel, Chrome, 28 mm

  • Mfr # 20HW68

  • Zoro # G9077887


product price: $10.29
/ea

Key Features

Drive Size
3/4 in
Size
28mm
Finish
Chrome
Overall Length
52 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HW68
Zoro #
G9077887
UPC #
190735761717
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
28mm
Overall Length
52 mm
Socket Depth
Standard
Socket Sizes
28mm
Socket Size
28 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Output Type
12 pt
Standards
ASME B107.1
Tether Capable
Tether Capable
Drive Type
Hand
Socket Type
Standard
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
12-Point
Tether Ready
Yes
Insulated
No
Non-Sparking
No
Locking
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 28 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.