Zoro Homepage

WESTWARD 3/4 in Drive, 35mm Metric Socket, 6 Points, Steel, Chrome, 35 mm

  • Mfr # 10E327

  • Zoro # G8544977


product price: $18.19
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 5/16 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E327
Zoro #
G8544977
UPC #
190735723203
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
35mm
Overall Length
2 5/16 in
Socket Depth
Standard
Socket Sizes
35mm
Socket Size
35 mm

Description

Socket, Socket Size 35 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.