Zoro Homepage

WESTWARD 3/4 in Drive, 38mm Metric, Socket, 6 Points, Steel, Chrome, 38 mm

  • Mfr # 10E329

  • Zoro # G7498364


product price: $32.39
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 3/8 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E329
Zoro #
G7498364
UPC #
190735723227
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
38mm
Overall Length
2 3/8 in
Socket Sizes
38mm
Socket Depth
Standard
Socket Size
38 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Output Type
6 pt
Standards
ASME B107.5M
Socket Type
Standard
Drive Type
Hand
Tether Capable
Tether Capable
Category Type
Hex Socket
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Non-Sparking
No
Locking
No
Tether Ready
Yes
Socket Shape
6-Point
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 38 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.