Zoro Homepage

WESTWARD 3/4 in Drive, 60mm Metric, Socket, 6 Points, Steel, Chrome, 60 mm

  • Mfr # 10E337

  • Zoro # G5088124


product price: $41.49
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 1/16 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E337
Zoro #
G5088124
UPC #
190735723302
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
60mm
Overall Length
3 1/16 in
Socket Depth
Standard
Socket Sizes
60mm
Socket Size
60 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Output Type
6 pt
Category Type
Hex Socket
Standards
ASME B107.5M
Socket Type
Standard
Tether Capable
Tether Capable
Drive Type
Hand
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
Yes
Non-Sparking
No
Locking
No
Socket Shape
6-Point
Insulated
No
Product Type
Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 60 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.