Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 3/4 in Drive Impact Socket, Deep Socket, Black Oxide, 13/16 in

  • Mfr # 21WK93

  • Zoro # G5311573


product price: $24.19
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 17/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WK93
Zoro #
G5311573
UPC #
190735767696
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
13/16 in
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Length
3 1/2 in
Socket Size
13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Output Type
6 pt
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Measurement Type
SAE
Drive Type
Impact
Tether Ready
No
Non-Magnetic
No
Locking
No
Compatible Fastener Type
Bolts, Screws, Studs
Bolt Clearance
23/32 in
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Impact Rated Status
Impact Rated
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 13/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 23/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.