Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 3/4 in Drive Impact Socket, Deep Socket, Black Oxide, 38 mm

  • Mfr # 21WL45

  • Zoro # G5308222


product price: $42.59
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 17/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21WL45
Zoro #
G5308222
UPC #
190735768204
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
38mm
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Size
38 mm
Socket Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Category Type
Impact Socket
Impact Rated
Yes
Output Type
6 pt
Standards
ASME B107.110
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Drive Type
Impact
Non-Magnetic
No
Tether Ready
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws, Studs
Bolt Clearance
1 3/8 in
Locking
No
Non-Sparking
No
Insulated
No
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Product Type
Socket
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 38 mm, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 3/8 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.