Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 3/4 in Drive Impact Socket, Deep Socket, Black Oxide, Steel, 41 mm

  • Mfr # 21WL46

  • Zoro # G5309123


product price: $30.79
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 17/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WL46
Zoro #
G5309123
UPC #
190735768211
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
41mm
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Length
3 1/2 in
Socket Size
41 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Standards
ASME B107.110
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Output Type
6 pt
Impact Rated
Yes
Drive Type
Impact
Measurement Type
Metric
Insulated
No
Non-Magnetic
No
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Bolt Clearance
1 1/2 in
Compatible Fastener Type
Bolts, Screws, Studs
Product Type
Socket
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 41 mm, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/2 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.