WESTWARD 3/4 in Drive Impact Socket Standard Socket, Black Oxide, Steel, 1/2 in, 13/16 in

  • Mfr # 20HX05

  • Zoro # G9077957


product price: $36.19
/ea

Key Features

Drive Size
3/4 in
Overall Length
100 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HX05
Zoro #
G9077957
UPC #
190735761960
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-1/2 in
Overall Length
100 mm
Socket Depth
Standard
Socket Size
Hex 1 1/2 in x Square 13/16 in
Socket Length
100 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Output Type
6 pt
Category Type
Impact Socket
Drive Type
Impact
Impact Rated
Yes
Measurement Type
Metric
Material
Chrome Molybdenum Alloy Steel
Standards
ASME B107.110
Bolt Clearance
36 mm
Non-Magnetic
No
Tether Ready
No
Non-Sparking
No
Socket Shape
6-Point
Insulated
No
Compatible Fastener Type
Bolts, Screws, Studs
Locking
No
Shop By
Closeouts
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Impact Socket, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 36 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.