WESTWARD 3/4 in Drive Impact Socket, Standard Socket, Black Oxide, Steel, 17 mm
Mfr # 21WL14
Zoro # G5310015
product price: $15.99
/eaKey Features
Drive Size
3/4 in
Overall Length
2 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21WL14
Zoro #
G5310015
UPC #
190735767894
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4 in
Size
17mm
Overall Length
2 in
Socket Depth
Standard
Socket Size
17 mm
Socket Length
2 in
Description
Impact Socket, Socket Size 17 mm, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 5/8 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.