Zoro Homepage

WESTWARD 3/8 in Drive, 11/16" SAE Socket, 12 Points, Steel, Chrome, 11/16 in

  • Mfr # 33M343

  • Zoro # G7456687


product price: $4.59
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33M343
Zoro #
G7456687
UPC #
190735814345
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Size
11/16"
Overall Length
1 in
Socket Sizes
11/16 in
Socket Depth
Standard
Socket Size
11/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Tether Capable
Tether Capable
Standards
ANSI/ASME B107.1
Output Type
12 pt
Socket Type
Standard
Drive Type
Hand
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Tether Ready
Yes
Non-Sparking
No
Locking
No
Socket Shape
Spline
Product Type
Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 11/16 in, Spline, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ANSI/ASME B107.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.