Zoro Homepage

WESTWARD 3/8 in Drive, 15/16" SAE Socket, 12 Points, Flex Steel, Chrome, 15/16

  • Mfr # 10E904

  • Zoro # G3100216


product price: $8.59
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
2 3/32 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E904
Zoro #
G3100216
UPC #
190735724019
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Size
15/16"
Overall Length
2 3/32 in
Socket Sizes
15/16 in
Socket Depth
Standard
Socket Size
15/16 in

Details

Item
Flex Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Drive Type
Hand
Socket Type
Standard
Standards
ASME B107.1
Features
Flex
Output Type
12 pt
Material
Alloy Steel
Tether Capable
Tether Capable
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
12-Point
Tether Ready
Yes
Product Type
Flex Socket
Type
Flex
Impact Rated Status
Not Impact Rated

Description

Flex Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.