Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 3/8 in Drive, 17mm Hex Metric, Socket, 6 Points, Steel, Chrome, 17 mm

  • Mfr # 53YT60

  • Zoro # G2765749


product price: $5.55
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
2 1/2 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YT60
Zoro #
G2765749
UPC #
190735953136
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
17mm
Overall Length
2 1/2 in
Socket Depth
Deep
Socket Sizes
17mm
Socket Size
17 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Output Type
Hex
Socket Type
Deep
Standards
ASME B107.110-2012
Drive Type
Hand
Tether Capable
Tether Capable
Material
Alloy Steel
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
Yes
Bolt Clearance
12.4 mm
Locking
No
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 17 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.