Zoro Homepage

WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points, Steel, Chrome, 22 mm

  • Mfr # 53YR94

  • Zoro # G2615090


product price: $4.89
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YR94
Zoro #
G2615090
UPC #
00194484304614
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
22mm
Overall Length
1 in
Socket Sizes
22mm
Socket Depth
Standard
Socket Size
22 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Material
Alloy Steel
Output Type
Hex
Drive Type
Hand
Socket Type
Standard
Standards
ASME B107.110-2012
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
Yes
Locking
No
Product Type
Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 22 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.