Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 3/8 in Drive, 24mm Triple Square Metric, Socket, 12 Points, Steel, Chrome, 24 mm

  • Mfr # 53YT32

  • Zoro # G2615328


product price: $5.65
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YT32
Zoro #
G2615328
UPC #
190735950968
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
24mm
Overall Length
1 in
Socket Sizes
24mm
Socket Depth
Standard
Socket Size
24 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.110-2012
Drive Type
Hand
Tether Capable
Tether Capable
Material
Alloy Steel
Socket Type
Standard
Output Type
Triple Square
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Tether Ready
Yes
Socket Shape
12-Point
Non-Sparking
No
Locking
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 24 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.