Zoro Homepage

WESTWARD 3/8 in Drive, 9/32" Triple Square SAE, Socket, 12 Points, Steel, Chrome, 9/32 in

  • Mfr # 53YT70

  • Zoro # G2615617


product price: $3.69
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
2 1/2 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YT70
Zoro #
G2615617
UPC #
00194484304966
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
9/32"
Overall Length
2 1/2 in
Socket Sizes
9/32 in
Socket Depth
Deep
Socket Size
9/32 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Drive Type
Hand
Material
Alloy Steel
Standards
ASME B107.110-2012
Tether Capable
Tether Capable
Output Type
Triple Square
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Insulated
No
Tether Ready
Yes
Bolt Clearance
4.4 mm
Non-Sparking
No
Socket Shape
12-Point
Locking
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket, Socket Size 9/32 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.