Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 3/8 in Drive Impact Socket, Standard, Black Oxide, 7/16 in

  • Mfr # 4LYV1

  • Zoro # G2897431


product price: $3.59
/ea

Key Features

Overall Length
1 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Features
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LYV1
Zoro #
G2897431
UPC #
190735854129
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Size
7/16 in
Overall Length
1 3/16 in
Socket Depth
Standard
Socket Size
7/16 in
Socket Length
1 3/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Features
Magnetic
Output Type
6 pt
Category Type
Impact Socket
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Standards
ASME B107.110
Drive Type
Impact
Measurement Type
SAE
Non-Magnetic
No
Tether Ready
No
Compatible Fastener Type
Bolts
Locking
No
Socket Shape
6-Point
Insulated
No
Non-Sparking
No
Includes Fastener Holding Magnet
Yes
Product Type
Impact Socket
Bolt Clearance
5.6 mm
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Magnetic
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WESTWARD - 4LYV1 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WESTWARD - 4LYV1 Impact Socket is a standard depth, 6-point socket with an overall length and socket length of 1 3/16 inches. It's designed for SAE measurements and has a socket size of 7/16 inches. This impact socket is built to accommodate bolts as the compatible fastener type, making it suitable for various general applications.
Crafted from durable alloy steel, this impact socket features a black oxide finish that enhances its longevity by resisting corrosion. The product comes equipped with magnetic features which include a fastener holding magnet, providing added convenience during use by securely holding onto your bolts. Despite not being insulated or non-sparking, this tool meets Federal Specification GGG-W-660A and ANSI B107.6 standards.
This impact-rated tool does not have locking or tether ready capabilities but offers robust performance due to its drive type being specifically designed for impacts. With a drive size of 3/8 inch and output type of 6 points, the WESTWARD - 4LYV1 Impact Socket provides reliable service in demanding conditions while maintaining compatibility with most common hardware setups.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.