Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 3/8 in Drive Impact Socket, Standard Socket, Black Oxide, 3/4 in

  • Mfr # 4LYJ4

  • Zoro # G2806221


product price: $9.99
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LYJ4
Zoro #
G2806221
UPC #
190735853436
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Size
3/4 in
Overall Length
2 3/32 in
Socket Depth
Standard
Socket Length
2 3/32 in
Socket Size
3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Standards
DIN 3121
Impact Rated
Yes
Output Type
6 pt
Drive Type
Impact
Measurement Type
SAE
Socket Shape
6-Point
Tether Ready
No
Locking
Yes
Non-Magnetic
No
Compatible Fastener Type
Bolts
Insulated
No
Non-Sparking
No
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Bolt Clearance
12 mm
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 3/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 3/8 in, SAE, Impact Rated Yes, Bolt Clearance 12 mm, Standards DIN 3121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.