Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 3/8 in Drive Impact Socket Standard Socket, Black Oxide, Steel, 7 mm

  • Mfr # 4LYT3

  • Zoro # G3449004


product price: $3.99
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/16 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LYT3
Zoro #
G3449004
UPC #
190735853962
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Size
7mm
Overall Length
1 3/16 in
Socket Depth
Standard
Socket Size
7 mm
Socket Length
1 3/16 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Standards
ASME B107.110
Impact Rated
Yes
Output Type
6 pt
Material
Chrome Molybdenum Alloy Steel
Features
Magnetic
Measurement Type
Metric
Drive Type
Impact
Socket Shape
6-Point
Tether Ready
No
Non-Sparking
No
Non-Magnetic
No
Locking
No
Compatible Fastener Type
Bolts
Insulated
No
Includes Fastener Holding Magnet
Yes
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Magnetic
Product Type
Impact Socket
Bolt Clearance
3.6 mm
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 7 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 3.6 mm, Standards ASME B107.110

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.