Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 3/8 in Drive, SAE Socket, 6 Points, Spark Plug 9/16 in, Steel

  • Mfr # 54PR22

  • Zoro # G3372341


product price: $3.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.110
Output Drive Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR22
Zoro #
G3372341
UPC #
190735955093
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Overall Length
2 1/2 in
Output Drive Size
9/16 in
Socket Depth
Deep
Socket Size
9/16 in

Details

Item
Spark Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.110
Material
Alloy Steel
Category Type
Spark Plug Socket
Socket Type
Deep
Drive Type
Hand
Measurement Type
SAE
Impact Rated
No
Non-Sparking
No
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Non-Magnetic
No
Product Type
Automotive Sockets
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 9/16 in, Bolt Clearance Not Applicable, Drive Size 3/8 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.110, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.