Zoro Homepage

WESTWARD Impact Socket, 1In Drive, 1-3/16In, 6pts, Black Oxide

  • Mfr # 21WM21

  • Zoro # G5304214


product price: $26.89
/ea

Key Features

Drive Size
1 in
Overall Length
2 7/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WM21
Zoro #
G5304214
UPC #
190735768952
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
1-3/16 in
Overall Length
2 7/16 in
Socket Depth
Standard
Socket Length
2 7/16 in
Socket Size
1 3/16 in

Description

Impact Socket, Socket Size 1 3/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 1/16 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.