Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD Impact Socket, 1In Drive, 2-1/4In, 6pts, Black Oxide

  • Mfr # 21WN29

  • Zoro # G5312973


product price: $69.29
/ea

Key Features

Drive Size
1 in
Overall Length
3 5/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WN29
Zoro #
G5312973
UPC #
190735770023
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
2-1/4 in
Overall Length
3 5/16 in
Socket Depth
Standard
Socket Size
2 1/4 in
Socket Length
3 5/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Standards
ASME B107.110
Category Type
Impact Socket
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Drive Type
Impact
Measurement Type
SAE
Bolt Clearance
1 25/32 in
Insulated
No
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Socket Shape
6-Point
Locking
No
Compatible Fastener Type
Bolts, Screws, Studs
Product Type
Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 2 1/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 25/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.