Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD Impact Socket, 1In Drive, 2-3/4In, 6pts, Black Oxide

  • Mfr # 21WM35

  • Zoro # G5310654


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
3 25/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WM35
Zoro #
G5310654
UPC #
190735769096
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
2-3/4 in
Overall Length
3 25/32 in
Socket Depth
Standard
Socket Length
3 3/4 in
Socket Size
2 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Output Type
6 pt
Drive Type
Impact
Measurement Type
SAE
Non-Magnetic
No
Socket Shape
6-Point
Tether Ready
No
Bolt Clearance
1 31/32 in
Insulated
No
Compatible Fastener Type
Bolts, Screws, Studs
Non-Sparking
No
Locking
No
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Product Type
Socket
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 2 3/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 31/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.