Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD Impact Socket, 1In Drive, 2-3/8In, 6pts, Black Oxide

  • Mfr # 21WN30

  • Zoro # G5312982


product price: $71.99
/ea

Key Features

Drive Size
1 in
Overall Length
3 15/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WN30
Zoro #
G5312982
UPC #
190735770030
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
2-3/8 in
Overall Length
3 15/32 in
Socket Depth
Standard
Socket Size
2 3/8 in
Socket Length
3 15/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Material
Chrome Molybdenum Alloy Steel
Standards
ASME B107.110
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Measurement Type
SAE
Drive Type
Impact
Tether Ready
No
Insulated
No
Non-Sparking
No
Locking
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws, Studs
Bolt Clearance
1 25/32 in
Non-Magnetic
No
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Product Type
Socket

Description

The Westward 21WN30 Impact Socket is the perfect tool for removing stubborn bolts and nuts. The 6-point design helps to grip the fastener better, allowing you to exert more force when turning it. This impact socket has a 6-point design that allows you to apply maximum torque on the fastener. Made of alloy steel, this impact socket will resist corrosion and rusting. It has a black oxide finish that gives it an attractive look while also helping to protect against scratches and abrasions. Designed with convenience in mind, this impact socket is 3 15/32 in. long and 1 in. in drive size. The Westward 21WN30 Impact Socket is ideal for all your tough jobs around the house or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.