WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 42" W x 19" D x 16"H

  • Mfr # 48ZC86

  • Zoro # G5575145


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
3
Material
Steel
Includes
(2) Keys
Width
42 in
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48ZC86
Zoro #
G5575145
UPC #
190735946534
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
19 in
Height
16 in
Overall Depth
19 in
Overall Height
16 in
Overall Width
42 in
Width Range
40 in to 49 in Wide
Dimensions
42 in W x 19 in D x 16 in H
Overall Dimensions
42 in W x 19 in D x 16 in H

Details

Item
Intermediate Chest
Number of Drawers
3
Color
Blue
Material
Steel
Includes
(2) Keys
Drawer Capacity
100 lb
Finish
Powder Coated
Handle Design
Aluminum, Full-Width
Gauge
18
Drawer Slides
Ball Bearing
Drawer Color
Blue
Series
WESTWARD
Tool Storage Type Included
Middle Tool Chest
Storage Capacity
7,203 cu in
Configuration
37 in W Center Bank: (2) 2-29/32 in D x 16 in H, (1) 5-29/32 in D x 16 in H
Locking System
Keyed
Number of Handles
2
Load Rating
100 lb
Tool Box Duty Rating
Heavy Duty
For Use With
32H841, 32H854, 32H857, 32H893
Drawer Range
1 to 5
Style
Intermediate Chest
Drawer Slide Features
Fully Extending
Includes Drawer Liners
Drawer Liners Included
Total Storage Capacity
7,203 cu in
Body Color
Blue
Drawer Finish
Powder Coated
Total Load Capacity
300 lb
Body Gauge
18 ga
Drawer Slide Type
Ball Bearing
Drawer Material
Steel
Drawer Liner Material
EVA
Body Finish
Powder Coated
Duty Rating
Heavy Duty
Drawer Gauge
19 ga
Drawer Slide Function
Fully Extended Ball Bearing
Body Material
Steel
Finish/Color
Powder Coated Blue
Largest Maximum Drawer Load Capacity
110 lb
Number of Keys Included
2
Body Finish/Color
Powder Coated Blue
Smallest Maximum Drawer Load Capacity
110 lb

Description

Intermediate Chest, Body Color Blue, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Powder Coated, Drawer Gauge 19 ga, Drawer Liner Material EVA, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Fully Extending, Drawer Slide Function Auto-Return, Ball Bearing, Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Body Finish/Color Powder Coated Blue, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.