Zoro Homepage

WESTWARD Jobsite Box Cabinet, 817ZE1

  • Mfr # 817ZE1

  • Zoro # G410947510


product price: $451.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Color
Blue
Material
Steel
Locking System
Recessed Padlock
Overall Height
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817ZE1
Zoro #
G410947510
UPC #
714334083225
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Height
21 1/2 in
Overall Depth
19 7/16 in

Details

Color
Blue
Material
Steel
Locking System
Recessed Padlock
Item
Jobsite Box
Total Storage Capacity
7 cu ft
Jobsite Storage Type
Jobsite Box
Body Gauge
14 ga
Body Finish
Textured Powder Coated
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

The WESTWARD - 817ZE1 is a Jobsite Box, a robust and secure storage solution primarily used in construction or industrial environments. It's designed to store and protect various tools and equipment from theft, damage, or weather conditions. This box is made of steel which impacts its durability, weight, and resistance to elements such as water and rust. The overall dimensions are 21 1/2 inches in height, 36 inches in width with an overall depth of 19 inches.
Key features include:
• Padlockable locking system that secures the contents against unauthorized access.
• Total storage capacity of 7 cubic feet for holding tools and building materials.
• Constructed with a body gauge of 14 ga indicating the thickness of the metal used; lower gauge numbers indicate thicker, more durable metal.
• Finished with powder coating for added protection against wear-and-tear along with textured architecture paint specifically designed for outdoor use providing UV protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.