Zoro Homepage

WESTWARD Jobsite Box Cabinet, 817ZE2

  • Mfr # 817ZE2

  • Zoro # G810947509


product price: $487.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Color
Blue
Material
Steel
Locking System
Recessed Padlock
Overall Height
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817ZE2
Zoro #
G810947509
UPC #
714334083232
Country of Origin
Mexico

Dimensions

Overall Width
42 in
Overall Height
23 1/2 in
Overall Depth
19 7/16 in

Details

Color
Blue
Material
Steel
Locking System
Recessed Padlock
Item
Jobsite Box
Jobsite Storage Type
Jobsite Box
Total Storage Capacity
9 cu ft
Body Finish
Textured Powder Coated
Body Gauge
14 ga
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

The WESTWARD - 817ZE2 is a Jobsite Box, a robust and secure storage solution designed for construction or industrial environments. It's primarily used to store and protect various tools and equipment from theft, damage, or weather conditions. This box is made of steel, ensuring durability and resistance against elements such as water and rust. With an overall width of 42 inches, height of 23 1/2 inches, and depth of 19 inches, it provides ample space for your tools with a total storage capacity of nine cubic feet.
Key features include:
• Material: Made from Steel which impacts its durability, weight, and resistance to elements.
• Locking System: Padlockable system that secures the contents from unauthorized access.
• Body Gauge: Constructed with a body gauge of 14 ga indicating thick metal used in construction for enhanced durability.
• Total Storage Capacity: Offers nine cubic feet volume for storing tools and building materials.
• Finish: Features powder-coated textured finish along with architecture paint suitable for outdoor use providing UV protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.