Zoro Homepage

WESTWARD Jobsite Box Cabinet, 817ZE3

  • Mfr # 817ZE3

  • Zoro # G210947512


product price: $787.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Color
Blue
Material
Steel
Locking System
Recessed Padlock
Overall Height
27 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817ZE3
Zoro #
G210947512
UPC #
714334083256
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Height
27 13/16 in
Overall Depth
24 7/16 in

Details

Color
Blue
Material
Steel
Locking System
Recessed Padlock
Item
Jobsite Box
Body Gauge
14 ga
Total Storage Capacity
24 cu ft
Body Finish
Textured Powder Coated
Jobsite Storage Type
Jobsite Box
Includes Gas Springs
Gas Springs Not Included
Forklift Compatibility
Compatible with Forklift

Description

The WESTWARD - 817ZE3 is a Jobsite Box, an essential tool storage solution designed for construction or industrial environments. This robust box is primarily used to store and protect various tools and equipment from theft, damage, or weather conditions. Made of heavy-duty steel material, the box ensures maximum durability. It features a padlockable locking system that provides secure protection against unauthorized access.
Key Features:
• Locking System: The WESTWARD - 817ZE3 Jobsite Box comes with a padlockable locking system that helps in securing your tools and preventing unauthorized access.
• Material: Constructed from steel, this jobsite box offers high durability and resistance to elements such as water and rust.
• Body Gauge: With a body gauge of 14 ga, the thickness of the metal used in constructing this jobsite box indicates its enhanced durability.
• Total Storage Capacity: Offering a total storage capacity of 24 cubic feet (cu ft), it can hold a significant volume of tools and building materials.
• Dimensions: The overall height is 27 7/8 inches with an overall width of 72 inches and depth measuring at 24 inches providing ample space for tool storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.