Zoro Homepage

WESTWARD Jobsite Box Cabinet, 817ZE4

  • Mfr # 817ZE4

  • Zoro # G310947511


product price: $752.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Color
Blue
Material
Steel
Locking System
Recessed Padlock
Overall Height
33 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817ZE4
Zoro #
G310947511
UPC #
714334083263
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Height
33 7/8 in
Overall Depth
30 7/16 in

Details

Color
Blue
Material
Steel
Locking System
Recessed Padlock
Item
Jobsite Box
Body Gauge
14 ga
Total Storage Capacity
25 cu ft
Body Finish
Textured Powder Coated
Jobsite Storage Type
Jobsite Box
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

Jobsite Box, Body Finish Textured Powder Coated, Body Gauge 14 ga, Color Blue, Jobsite Storage Type Jobsite Box, Locking System Recessed Padlock, Material Steel, Overall Depth 30 7/16 in, Overall Height 33 7/8 in, Overall Width 48 in, Total Storage Capacity 25 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.