WESTWARD Jobsite Box Cabinet, Blue, 16 cu ft, 48" W x 24" D x 28" H

  • Mfr # 780U10

  • Zoro # G502590587


product price:  $634.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Color
Blue
Material
Steel
Features
Dual Locks, Easy Close Lid
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780U10
Zoro #
G502590587
UPC #
714334066181
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Depth
24 in
Height
28 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height with Lid Open
49 5/16 in
Overall Height
27 13/16 in
Overall Depth
24 7/16 in

Details

Color
Blue
Material
Steel
Features
Dual Locks, Easy Close Lid
Locking System
Recessed Padlock
Total Load Capacity
4,000 lb
Includes Casters
Casters Not Included
Body Finish
Textured Powder Coated
Item
Chest-Style Jobsite Box
Total Storage Capacity
16 cu ft
Handle Type
Recessed
Series
JSC
Body Gauge
14 ga
Lid Style
Hinged
Jobsite Storage Type
Chest-Style Jobsite Box
Includes Gas Springs
Gas Springs Not Included
Forklift Compatibility
Compatible with Forklift

Description

The WESTWARD - 780U10 is a Jobsite Box Cabinet, a secure and robust storage unit designed for construction or industrial environments. It's primarily used to store and protect various tools and equipment from theft, damage, or weather conditions. This chest-style jobsite box is made of heavy-duty steel for maximum durability. The compact design allows easy transportation while maximizing storage space with compartments tailored to accommodate various tool sizes.
Key features based on attributes include:
• Dual Locks and Easy Close Lid: These features enhance the security and convenience of this jobsite box.
• Material: Made from Steel which impacts its durability, weight, and resistance to elements such as water and rust.
• Total Storage Capacity: Offers 16 cubic feet of space for storing tools and building materials.
• Locking System: Equipped with (2) Padlock Enclosures that provide added protection against unauthorized access.
• Body Gauge: Constructed with 14 gauge metal indicating thicker, more durable material.
• Chest Style Design: Compact yet spacious design allowing easy transportation while providing ample storage space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.