WESTWARD Jobsite Storage Box, Blue, 20 cu ft, 60" W x 24" D x 23" H

  • Mfr # 780U08

  • Zoro # G902590491


product price:  $762.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Color
Blue
Material
Steel
Features
Dual Locks, Easy Close Lid
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780U08
Zoro #
G902590491
UPC #
714334066204
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Depth
24 in
Height
23 in
Overall Height with Lid Open
44 5/16 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
22 13/16 in
Overall Depth
24 7/16 in

Details

Color
Blue
Material
Steel
Features
Dual Locks, Easy Close Lid
Locking System
Recessed Padlock
Total Load Capacity
4,000 lb
Item
Chest-Style Jobsite Box
Body Finish
Powder Coated
Lid Style
Hinged
Includes Casters
Casters Not Included
Total Storage Capacity
20 cu ft
Handle Type
Recessed
Jobsite Storage Type
Chest-Style Jobsite Box
Body Gauge
14 ga
Series
JSC
Includes Gas Springs
Gas Springs Not Included
Forklift Compatibility
Compatible with Forklift

Description

The WESTWARD - 780U08 is a Jobsite Storage Box, part of the JSC series. It's designed as a robust and portable storage solution for construction or industrial environments. The box is made from steel, ensuring durability and resistance to elements such as water and rust. This chest-style jobsite box provides secure containment for tools and equipment, protecting them from damage and theft while offering easy transportation due to its compact design.
Key features include:
• Material: Constructed with steel for maximum durability.
• Locking System: Equipped with (2) padlock enclosures for added security.
• Total Storage Capacity: Offers 20 cubic feet of storage space.
• Features: Comes with dual locks and an easy close lid for convenience.
• Body Gauge: Built with 14 gauge metal indicating thicker, more durable metal construction.
• Dimensions: Height of 23 inches, overall height when the lid is open at 44 3/8 inches, depth of 24 inches, width of 60 inches
• Load Capacity: Total capacity up to 4,000 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.