WESTWARD Rolling Cabinet Kit, 13-Drawers, Powder Coated Red, 29" W x 18" D x 59.5" H

  • Mfr # 361LM7

  • Zoro # G301050237


product price:  $1,010.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
13
Color
Red
Material
Steel
Includes
Top Chest, Intermediate Chest, (2) Keys, Lock
Features
Reinforced Back Panel, 5mm Top EVA Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361LM7
Zoro #
G301050237
UPC #
-
Country of Origin
Multiple

Dimensions

Width
29 in
Depth
18 in
Height
60 in
Overall Height
59 1/2 in
Width Range
Less than 30 in Wide
Overall Width
28 3/4 in
Overall Depth
18 1/8 in
Caster Size
4 in x 2 in
Overall Dimensions
28 3/4 in W x 18 1/8 in D x 59 1/2 in H
Individual Component Dimensions
Intermediate Chest 26 3/8 in W x 12 1/2 in D x 9 5/8 in H, Rolling Tool Cabinet 28 3/4 in W x 18 1/8 in D x 33 7/8 in H, Top Chest 26 in W x 12 1/8 in D x 16 in H

Details

Item
Rolling Cabinet Kit
Number of Drawers
13
Color
Red
Material
Steel
Includes
Top Chest, Intermediate Chest, (2) Keys, Lock
Features
Reinforced Back Panel, 5mm Top EVA Mat
Gauge
Body: 21, Drawer: 24
Drawer Slides
Ball Bearing
Drawer Slide Function
Ball Bearing
Storage Capacity
9,799 cu in
Locking System
Keyed
Configuration
22-3/8 in W Center Bank: (3) 15-5/8 in D x 2-3/8 in H
Caster Wheel Material
Polypropylene
Finish
Powder Coated
Finish/Color
Powder Coated Red
Load Rating
660 lb
Number of Shelves
0
For Use With
48RJ69, 48RJ70, 48RJ71, 48RJ72
Series
WESTWARD
Work Surface Material
EVA
Caster Type
Rigid, Swivel
Tool Box Duty Rating
Light Duty
Drawer Color
Red
Drawer Capacity
55 lb
Largest Maximum Drawer Load Capacity
55 lb
Drawer Range
1 to 5
Body Material
Steel
Drawer Gauge
24 ga
Total Storage Capacity
9,799 cu in
Duty Rating
Light Duty
Drawer Slide Type
Ball Bearing
Body Finish
Powder Coated
Body Gauge
21 ga
Body Finish/Color
Powder Coated Red
Drawer Finish
Powder Coated
Body Color
Red
Number of Keys Included
2

Description

Rolling Cabinet Kit, Light Duty, Powder Coated Red, 28 3/4 in W x 18 1/8 in D x 59 1/2 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 21 ga, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.