WESTWARD Rolling Cabinet Kit, 18-Drawers, Powder Coated Red, 42" W x 26" D x 73.5" H
Mfr # 361LP6
Zoro # G501050235
product price:Â $5,633.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
Key Features
Number of Drawers
18
Material
Steel
Includes
Side Handle, Key Set, Top Chest
Width
42 in
Depth
26 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
361LP6
Zoro #
G501050235
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
42 in
Depth
26 in
Height
73 in
Overall Width
42 in
Overall Height
73 1/2 in
Caster Size
6 in x 2 in
Width Range
40 in to 49 in Wide
Overall Depth
25 3/4 in
Overall Dimensions
42 in W x 25 3/4 in D x 73 1/2 in H
Individual Component Dimensions
Rolling Tool Cabinet 42 in W x 25 3/4 in D x 48 3/4 in H, Top Chest 42 in W x 25 3/4 in D x 24 3/4 in H
Description
Rolling Cabinet Kit, Heavy Duty, Powder Coated Red, 42 in W x 25 3/4 in D x 73 1/2 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.