WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Black

  • Mfr # 361LN2

  • Zoro # G401050281


product price: $1,279.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
19
Material
Steel
Includes
Top Chest, Intermediate Chest, (2) Keys, Drawer Liners
Features
Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
Width
26-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361LN2
Zoro #
G401050281
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
26-1/2 in
Depth
18 in
Height
66 in
Caster Size
5 in x 2 in
Overall Depth
18 in
Width Range
Less than 30 in Wide
Overall Width
26 3/4 in
Overall Height
66 1/2 in
Overall Dimensions
26 3/4 in W x 18 in D x 66 1/2 in H
Individual Component Dimensions
Intermediate Chest 26 3/8 in W x 17 in D x 10 5/8 in H, Rolling Tool Cabinet 26 3/4 in W x 18 in D x 39 1/2 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H

Details

Item
Rolling Cabinet Kit
Number of Drawers
19
Color
Black
Material
Steel
Includes
Top Chest, Intermediate Chest, (2) Keys, Drawer Liners
Features
Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
Tool Box Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
100 lb
Gauge
Drawers: 20, Body: 18
Locking System
Keyed
Work Surface Material
EVA
Number of Shelves
0
Drawer Color
Black
For Use With
32H834, 32H849, 32H879, 32H865
Handles
Tubular Side
Caster Type
Rigid, Swivel
Body Gauge
18 ga
Finish/Color
Powder Coated Black
Load Rating
1320 lb
Body Color
Black
Drawer Gauge
20 ga
Duty Rating
Light Duty
Drawer Capacity
100 lb
Configuration
Center Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (2) 6-1/8 in H
Series
WESTWARD
Finish
Powder Coated
Drawer Slides
Ball Bearing
Storage Capacity
9,330 cu in
Body Finish
Powder Coated
Caster Wheel Material
Polypropylene
Drawer Slide Type
Ball Bearing
Drawer Finish
Powder Coated
Drawer Slide Function
Ball Bearing
Body Finish/Color
Powder Coated Black
Drawer Range
6 to 10
Caster Brake Type
Locking
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Features
Assisted Close
Number of Keys Included
2

Description

Rolling Cabinet Kit, Light Duty, Powder Coated Black, 26 3/4 in W x 18 in D x 66 1/2 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 18 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.