Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Black, 42" W x 25.5" D x 49" H

  • Mfr # 49NR89

  • Zoro # G5571940


product price: $3,308.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
10
Material
Steel
Includes
Side Handle, Key Set
Features
Cabinets Have Preassembled Casters Mounted for Easy Transport, 100% Fully Extending Drawers Provide Easy Access to Drawer Contents, Full-Width Recessed Drawer Pulls and Ball Bearing Drawer Slides Enable Easy Operation
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49NR89
Zoro #
G5571940
UPC #
190735946459
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
26 in
Height
48 in
Caster Size
6 in x 2 in
Overall Width
42 in
Overall Depth
25 11/16 in
Overall Height
48 3/4 in
Caster Width
2 in
Height Style
Workstation Height Cabinet
Width Range
40 in to 49 in Wide
Caster Diameter
6 in
Dimensions
42 in W x 25 45/64 in D x 24 3/4 in H
Overall Dimensions
42 in W x 25 45/64 in D x 48 3/4 in H
Handle Length
21 1/2 in
Handle Width
3 7/16 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Black
Material
Steel
Includes
Side Handle, Key Set
Features
Cabinets Have Preassembled Casters Mounted for Easy Transport, 100% Fully Extending Drawers Provide Easy Access to Drawer Contents, Full-Width Recessed Drawer Pulls and Ball Bearing Drawer Slides Enable Easy Operation
Series
WESTWARD
Locking System
Keyed
Tool Storage Type Included
Rolling Cabinet
Handles
Easy Grip Steel
Number of Shelves
0
Tool Box Duty Rating
Industrial Premium
Storage Capacity
25,950 cu in
For Use With
49NR85
Work Surface Material
Stainless Steel
Caster Wheel Material
Polyurethane
Finish
Powder Coated
Drawer Color
Black
Drawer Capacity
250 lb
Drawer Slides
Ball Bearing
Gauge
16, 14 ga.
Caster Type
Rigid, Swivel
Load Rating
250 lb
Caster Material
TPR
Body Color
Black
Drawer Gauge
16 ga
Body Material
Steel
Drawer Pull Type
Recessed
Body Gauge
14 ga
Drawer Slide Features
Fully Extending
Caster Brake Type
Side Pedal Brake
Smallest Maximum Drawer Load Capacity
250 lb
Drawer Range
6 to 10
Caster Tread Material
TPR
Duty Rating
Extra Heavy Duty
Drawer Slide Function
Ball Bearing
Includes Drawer Liners
Drawer Liners Included
Number of Keys Included
2
Drawer Slide Type
Ball Bearing
Drawer Liner Material
EVA
Cabinet Top Liner Material
EVA
Largest Maximum Drawer Load Capacity
500 lb
Total Load Capacity
4,000 lb
Body Finish
Powder Coated
Total Storage Capacity
25,950 cu in
Finish/Color
Matte Black
Drawer Finish
Powder Coated
Body Finish/Color
Matte Black
Compatible with Manufacturer Model No.
10-A15A-5, 10-A16A-5
Individual Drawer Load Capacity - Maximum
250 lb
Caster Wheel Type
Solid

Description

Rolling Tool Cabinet, Not Applicable Series, Width 42 in, Height 46 3/16 in, Number of Drawers 10, Drawer Color Black, Storage Capacity 25,950 cu in, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, 16, 14 Gauge, Work Surface Material Stainless Steel, Caster Wheel Material Polyurethane, Caster Type Rigid, Swivel, Keyed, Easy Grip Steel Handles, Non-Slip Mat, Pre-cut drawer liner, For Use With 49NR85, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.