Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H

  • Mfr # 32H855

  • Zoro # G5092421


product price: $1,185.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
11
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32H855
Zoro #
G5092421
UPC #
190735811405
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
19 in
Height
40 in
Caster Size
5 in x 2 in
Overall Width
42 in
Overall Height
39 13/16 in
Overall Depth
18 15/16 in
Caster Width
2 in
Width Range
40 in to 49 in Wide
Caster Diameter
5 in
Height Style
Workstation Height Cabinet
Dimensions
42 in W x 18 15/16 in D x 39 7/8 in H
Overall Dimensions
42 in W x 18 15/16 in D x 39 7/8 in H
Handle Width
3 5/16 in
Handle Length
16 1/2 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
11
Color
Red
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Gauge
Drawers: 18, Body: 20
Drawer Slides
Ball Bearing
Tool Box Duty Rating
Heavy Duty
Handles
Tubular Side
Drawer Color
Red
Locking System
Keyed
Number of Shelves
0
Caster Type
Rigid, Swivel
Series
WESTWARD
Work Surface Material
Polyethylene Foam
Caster Wheel Material
Thermoplastic Rubber
Drawer Capacity
100 lb Shallow, 200 lb Deep
Finish
Powder Coated
Load Rating
1540 lb
Storage Capacity
13,936 cu in
For Use With
32H839, 49EV14, 32H864
Tool Storage Type Included
Rolling Cabinet
Configuration
Center Bank: 36-13/16 in W x 15-5/8 in D x 4-3/4 in H, Left Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H, Right Bank: 12-1/8 in W x 15-5/8 in D, (3) 2-15/16 in H, (1) 12-3/4 in H
Caster Material
TPR
Drawer Liner Material
EVA
Finish/Color
Gloss Red
Largest Maximum Drawer Load Capacity
220 lb
Drawer Slide Features
Fully Extending
Cabinet Top Liner Material
EVA
Body Material
Steel
Includes Drawer Liners
Drawer Liners Included
Drawer Range
11 to 15
Drawer Finish
Powder Coated
Caster Brake Type
Pedal Brake
Total Storage Capacity
13,936 cu in
Smallest Maximum Drawer Load Capacity
110 lb
Total Load Capacity
2,000 lb
Drawer Pull Type
Recessed
Caster Tread Material
TPR
Drawer Gauge
19 ga
Drawer Slide Type
Ball Bearing
Drawer Slide Function
Ball Bearing
Number of Keys Included
2
Duty Rating
Heavy Duty
Body Finish
Powder Coated
Body Color
Red
Body Gauge
14 ga
Body Finish/Color
Gloss Red
Handle Grip Style
Ergonomic
Caster Wheel Type
Solid
Compatible with Manufacturer Model No.
07-04F, 07-04G, 10-A42131-3A, 10-A42131-3B, AF13-16F-M0104-G
Individual Drawer Load Capacity - Maximum
110 lb, 200 lb
Includes Cabinet Top Liner
Cabinet Top Liner Included

Description

If you need a reliable storage solution for your tools, the Westward 42"W Rolling Cabinet is the perfect choice. It has a host of features that will make working with it a breeze. The thermoplastic rubber casters allow you to easily move this cabinet around your workspace. The aluminum drawer pulls ensure that you can access all your tools in no time at all. This rolling tool cabinet has 11 drawers and measures 18 15/16 in. in depth and 39 13/16 in. in height overall. The drawer glides are made of steel, while the body of the cabinet is made of 20 gauge steel with powder coating finish. Equip yourself with this Westward Heavy Duty Rolling Cabinet today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.