WESTWARD Rolling Tool Cabinet, 11-Drawers, Stainless Steel Silver, 42" W x 19" D x 40" H

  • Mfr # 53RH52

  • Zoro # G0335577


product price:  $1,823.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Number of Drawers
11
Color
Silver
Material
Stainless Steel
Includes
Lock, Keys, (11) 2.5mm EVA Drawer Liners
Features
Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RH52
Zoro #
G0335577
UPC #
190735947821
Country of Origin
China

Dimensions

Width
42 in
Depth
19 in
Height
40 in
Caster Size
5 in x 1-1/4 in
Overall Width
42 in
Overall Depth
18 7/8 in
Overall Height
40 in
Caster Width
1 1/4 in
Height Style
Workstation Height Cabinet
Width Range
40 in to 49 in Wide
Caster Diameter
5 in
Dimensions
45 1/4 in W x 18 9/10 in D x 40 in H
Overall Dimensions
42 in W x 18 7/8 in D x 40 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
11
Color
Silver
Material
Stainless Steel
Includes
Lock, Keys, (11) 2.5mm EVA Drawer Liners
Features
Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
Handles
Steel
Drawer Slides
Ball Bearing
For Use With
53RH50, 53RH51
Caster Wheel Material
Polyurethane
Finish
None
Work Surface Material
EVA
Storage Capacity
14,268 cu in
Caster Type
Rigid, Swivel
Number of Shelves
0
Tool Storage Type Included
Rolling Cabinet
Drawer Capacity
99 lb
Gauge
19 ga.
Locking System
Keyed
Configuration
36-11/16 in W x 15-21/32 in D x 5-5/16 in H, (5) 22-23/64 in W x 15-21/32 in D x 2-61/64 in , (1) 22-23/64 in W x 15-21/32 in D x 6-1/16 in H, (1) 11-27-32 in W x 15-21/32 in D x 12-9/32 in H
Load Rating
1200 lb
Drawer Color
Silver
Caster Material
Polyurethane
Body Finish
Unfinished
Drawer Gauge
19 ga
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Type
Ball Bearing
Total Load Capacity
1,200 lb
Total Storage Capacity
14,268 cu in
Body Material
Stainless Steel
Body Gauge
19 ga
Cabinet Top Liner Material
EVA
Drawer Slide Function
Auto-Return
Caster Brake Type
Side Pedal Brake
Largest Maximum Drawer Load Capacity
100 lb
Drawer Finish
Unfinished
Drawer Range
11 to 15
Drawer Slide Features
Fully Extending
Number of Keys Included
2
Caster Tread Material
PU
Duty Rating
Light Duty
Finish/Color
Silver
Body Color
Silver
Drawer Liner Material
EVA
Body Finish/Color
Silver
Compatible Grainger Part Number
115N80
Drawer Pull Type
Recessed
Includes Cabinet Top Liner
Cabinet Top Liner Included
Caster Wheel Type
Solid
Compatible with Manufacturer Model No.
115N80

Description

When you need a reliable tool storage solution, the Westward 53RH52 Rolling Cabinet is the one for you. It will help ensure that your tools are always organized and within reach. This stainless steel rolling cabinet features 11 drawers with sturdy aluminum drawer pulls. The drawer liners prevent damage to your tools while protecting the cabinet from scratches and dents. With its side handles made of steel and plastic brackets, this unit has an overall width of 45 1/4 in., depth of 18 15/16 in., height of 33 35/64 in., width of 42 3/64 in., overall depth of 18 7/8 in. and color as stainless steel. It also has a gauge of 19 ga.. You can never go wrong with having the Westward 53RH52 Heavy Duty Stainless Steel Rolling Cabinet on hand at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.