Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H

  • Mfr # 31CE53

  • Zoro # G9506813


product price: $495.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Color
Red
Material
Steel
Includes
(4) Keys
Features
Ball Bearing Drawer Slides, Aluminum Drawer Pulls, Drawer Liners, Top Polypropylene Tray, MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CE53
Zoro #
G9506813
UPC #
190735807453
Country of Origin
Multiple

Dimensions

Width
34-1/2 in
Depth
19-1/2 in
Height
39-1/2 in
Caster Size
4 in x 2 in
Overall Height
39 3/8 in
Overall Width
34 5/16 in
Caster Width
2 in
Overall Depth
19 1/2 in
Width Range
30 in to 39 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
4 in
Dimensions
34 3/8 in W x 19 1/2 in D x 33 3/8 in H
Overall Dimensions
34 3/8 in W x 19 1/2 in D x 39 3/8 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
5
Color
Red
Material
Steel
Includes
(4) Keys
Features
Ball Bearing Drawer Slides, Aluminum Drawer Pulls, Drawer Liners, Top Polypropylene Tray, MDF
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing, Full Extension
Drawer Capacity
66 lb
Series
WESTWARD
Finish
Powder Coated
Caster Type
Rigid, Swivel
Gauge
Body: 21, Drawer: 24
Caster Wheel Material
Polypropylene
Work Surface Material
MDF, PP
Configuration
(2.95) 1H, (6.06) 4H, 27 in Roller Cabinet
Drawer Color
Red
Tool Box Duty Rating
Standard Duty
Number of Shelves
0
Locking System
Keyed
Storage Capacity
9,459 cu in
Load Rating
660 lb
Caster Material
Polypropylene
Duty Rating
Light Duty
Finish/Color
Gloss Red
Drawer Finish
Powder Coated
Largest Maximum Drawer Load Capacity
100 lb
Drawer Slide Features
Fully Extending
Body Finish
Powder Coated
Drawer Liner Material
EVA
Caster Tread Material
Polypropylene
Drawer Slide Function
Ball Bearing
Drawer Slide Type
Ball Bearing
Number of Keys Included
4
Drawer Gauge
20 ga
Drawer Range
1 to 5
Body Gauge
18 ga
Body Color
Red
Total Storage Capacity
9,459 cu in
Body Material
Steel
Total Load Capacity
1,200 lb
Includes Drawer Liners
Drawer Liners Included
Caster Brake Type
Side Pedal Brake
Cabinet Top Liner Material
MDF, PP
Body Finish/Color
Gloss Red
Smallest Maximum Drawer Load Capacity
55 lb
Compatible with Manufacturer Model No.
1ATIBD02605Q0106
Drawer Pull Type
Recessed
Caster Wheel Type
Solid
Individual Drawer Load Capacity - Maximum
55 lb
Includes Cabinet Top Liner
Cabinet Top Liner Included

Description

Rolling Tool Cabinet, Not Applicable Series, Standard Duty, Width 34 5/16 in, Depth 19 1/2 in, Height 39 5/16 in, Number of Drawers 5, Red, Drawer Color Red, Drawer Capacity 66 lb, Ball Bearing, Full Extension Drawer Slides, Powder Coated Finish, Storage Capacity 9,459 cu in, Load Rating 660 lb, Caster Size 4 in x 2 in, Number of Shelves 0, Steel, Body: 21, Drawer: 24 Gauge, Work Surface Material MDF, PP, Caster Wheel Material Polypropylene, Caster Type Rigid, Swivel, Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.