WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H

  • Mfr # 53RH49

  • Zoro # G0335288


product price:  $1,018.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Color
Silver
Material
Stainless Steel
Includes
Lock, Keys, (5) 2.5mm EVA Drawer Liners
Features
Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53RH49
Zoro #
G0335288
UPC #
190735947838
Country of Origin
China

Dimensions

Width
30 in
Depth
18 in
Height
34 in
Caster Size
5 in x 1-1/4 in
Overall Height
34 5/16 in
Overall Width
29 7/8 in
Overall Depth
18 1/8 in
Caster Width
1 1/4 in
Caster Diameter
5 in
Width Range
Less than 30 in Wide
Height Style
Workstation Height Cabinet
Dimensions
29 7/8 in W x 18 1/10 in D x 34 1/4 in H
Overall Dimensions
29 7/8 in W x 18 1/10 in D x 34 1/4 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
5
Color
Silver
Material
Stainless Steel
Includes
Lock, Keys, (5) 2.5mm EVA Drawer Liners
Features
Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
Storage Capacity
7,796 cu in
For Use With
53RH47, 53RH48
Drawer Capacity
88 lb
Load Rating
770 lb
Drawer Slides
Ball Bearing
Configuration
(3) 22-23/64 in W x 15-21/32 in D x 2-61/64 in H, (1) 22-23/64 in W x 15-21/32 in D x 6-1/16 in H, (1) 22-23/64 in W x 15-21/32 in D x 7-7/16 in H
Finish
None
Gauge
19 ga.
Caster Type
Rigid, Swivel
Caster Wheel Material
Polyurethane
Number of Shelves
0
Work Surface Material
EVA
Handles
Steel
Tool Storage Type Included
Rolling Cabinet
Locking System
Keyed
Drawer Color
Silver
Caster Material
Polyurethane
Drawer Slide Type
Ball Bearing
Includes Drawer Liners
Drawer Liners Included
Caster Tread Material
PU
Drawer Slide Features
Fully Extending
Caster Brake Type
Side Pedal Brake
Drawer Gauge
22 ga
Drawer Liner Material
EVA
Duty Rating
Light Duty
Finish/Color
Silver
Body Finish
Unfinished
Drawer Range
1 to 5
Drawer Finish
Unfinished
Total Load Capacity
1,000 lb
Largest Maximum Drawer Load Capacity
100 lb
Cabinet Top Liner Material
EVA
Number of Keys Included
2
Total Storage Capacity
7,796 cu in
Body Color
Silver
Body Gauge
20 ga
Drawer Slide Function
Auto-Return
Body Material
Stainless Steel
Body Finish/Color
Silver
Compatible Grainger Part Number
115N80
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Pull Type
Recessed
Caster Wheel Type
Solid
Compatible with Manufacturer Model No.
115N80

Description

If you're looking for a way to store your tools, the Westward 53RH49 Rolling Cabinet is the solution. It will help ensure that your tools stay organized and safe from damage. This stainless steel rolling cabinet has five drawers with an aluminum drawer pull on each one. The stainless steel tool chest comes complete with steel side handles, which are attached by plastic brackets. This durable product features a total width of 29 7/8 in., depth of 18 5/64 in., height of 27 49/64 in., and a width of 26 11/16 in.. The overall depth measures 18 1/8 in.. The load rating for this item is 770 lb.. When it comes to keeping your workspace neat and tidy, you need the Westward 53RH49 Rolling Cabinet on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.